Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor 18Mm Pnp Xub
Mfr # XUB5BPANL2
Zoro # G3124969
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Electrical Connection cable
- Length 76 mm
- Current Consumption 35 mA no-load
- Diameter 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUB5BPANL2
- Zoro # G3124969
- UPC # 785901786993
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Length | 76 mm |
Diameter | 18 mm |
Cable Length | 2 m |
Description
Photoelectric Sensor 18Mm Pnp Xub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 500' Length - Brown (HS355-S500-BROWN)
- WIEGMANN Fiberglass Enclosure, 5 in H, 2 in D, NEAM 4X, Screw On (HW-N4X532)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 4 in D, NEMA 3R, Screw On (RSC080804NK)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKP2118P16)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Pnp Xux (XUX5APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APANM12R)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangular, Diffuse (XUDA1PSML2)
- TELEMECANIQUE SENSORS Photoelectric Sensor +Options (XUK8AKSNM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSWM12T)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104RQD07)
- Telemecanique Sensors Photoelectric Sensors