Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor 18Mm Pnp Xub
Mfr # XUB4BPBNM12
Zoro # G1965201
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Electrical Connection 1 male connector M12, 4 pins
- Current Consumption 35 mA no-load
- Length 62 mm
- Diameter 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUB4BPBNM12
- Zoro # G1965201
- UPC # 785901509622
- Country of Origin France
- Category Photoelectric Sensors
Dimensions
Length | 62 mm |
Diameter | 18 mm |
Description
Photoelectric Sensor 18Mm Pnp Xub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Connecting Plate, Gold (V349Y)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LND5)
- GARDNER BENDER Knockout Seal, 4", PK10 (KO710)
- ILSCO Surecrimp Copper Compression Sleeve, PK4 (CT-8-EC)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB4APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUX0ARCTT16T)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0ARCTT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XU9M18MB230)
- TELEMECANIQUE SENSORS Photoelectric Sensor +Options (XUK8AKSNM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangl, Reflective (XUK9ARCNL2)
- SICK 24-240V-AC 12-240V-DC PHOTOELECTRIC SENSOR (WE24-2R230)
- Telemecanique Sensors Photoelectric Sensors