Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor 18Mm Pnp Xub
Mfr # XUB4BPANL2
Zoro # G3124941
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Electrical Connection cable
- Length 60 mm
- Cable Length 2 m
- Diameter 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUB4BPANL2
- Zoro # G3124941
- UPC # 785901943099
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Length | 60 mm |
Cable Length | 2 m |
Diameter | 18 mm |
Description
Photoelectric Sensor 18Mm Pnp Xub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 250VAC 15A (HBL8666V)
- SQUARE D Disconnect Switch Clip Kit, 30 A, 600 V (9422TC33)
- MARINCO 115A Pigtail Adapter - 50A Female to 15A Male (115A)
- COPELAND COMPRESSOR PROTECTOR KIT (971-0561-49)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB1APANL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUK2ARCNL2T)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangular, Diffuse (XUDA1PSML2)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSNM12T)
- IFM Photoelectric Sensor, Cylindrical, Diffuse (OGH500)
- Telemecanique Sensors Photoelectric Sensors