Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor 18Mm Pnp Xub
Mfr # XUB2BPBNM12R
Zoro # G3124935
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Electrical Connection 1 male connector M12, 4 pins
- Length 60 mm
- Current Consumption 35 mA no-load
- Diameter 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUB2BPBNM12R
- Zoro # G3124935
- UPC # 785901700241
- Country of Origin Multiple
- Category Photoelectric Sensors
Dimensions
Length | 60 mm |
Diameter | 18 mm |
Description
Photoelectric Sensor 18Mm Pnp Xub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, CH Series 20A, 2 Pole, 120/240V AC (CHF220)
- TRIPP LITE Power Strip, 7-Outlet, Black, 25ft cord (PS725B)
- 3M HeatShrink Cable Breakout Boot (HDBB-505-1-250)
- MIDWEST FASTENER Toggle Switch Toggle Switches 2PK (65184)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUA-thru beam (XUAH0214)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XU9M18MB230)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangl, Reflective (XUK9ARCNL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Pnp Xux (XUX5APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangular, Diffuse (XUDA1PSML2)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMPP050-HL)
- Telemecanique Sensors Sensors