Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor 18Mm Pnp Xub
Mfr # XUB2BPANM12R
Zoro # G3124926
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Electrical Connection 1 male connector M12, 4 pins
- Length 60 mm
- Diameter 18 mm
- Current Consumption 35 mA no-load
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUB2BPANM12R
- Zoro # G3124926
- UPC # 785901466239
- Country of Origin Multiple
- Category Photoelectric Sensors
Dimensions
Length | 60 mm |
Diameter | 18 mm |
Description
Photoelectric Sensor 18Mm Pnp Xub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Limit Switch Head, Rotary Lvr, Side, .63 In (E50DM1)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DND330T)
- DWYER INSTRUMENTS Mini Pressure Switch, 5 Wc Mini Pr Sw (MDS-0)
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/2 to 1/2In (RB150-50)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUA-emitter- (XUAH0203)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Pnp Xux (XUX5APANM12)
- TELEMECANIQUE SENSORS Fiber Optic Sensor, LED, PNP NO/NC, 1.57"H (XUDA2PSMM8)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APBNM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX1ARCNT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAM12)
- SERCO Photo Eyes, Photoeye (315-370)
- Telemecanique Sensors Photoelectric Sensors