Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor 18Mm Pnp Xub
Mfr # XUB1BPBNL2
Zoro # G3124908
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Electrical Connection cable
- Current Consumption 35 mA no-load
- Diameter 18 mm
- Cable Length 2 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUB1BPBNL2
- Zoro # G3124908
- UPC # 785901914990
- Country of Origin France
- Category Photoelectric Sensors
Dimensions
Diameter | 18 mm |
Cable Length | 2 m |
Length | 46 mm |
Description
Photoelectric Sensor 18Mm Pnp Xub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 9 to 30 psi, Standard Action (9013FSG42J15)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 38 A (LC1D38B7)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Condit (PLM52G52)
- ALLEN BRADLEY Panelview 2711PT10C22D9P (2711P-T10C22D9P)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor +Options (XUK8AKSNM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9ANANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB4APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX9ARCNT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAM12)
- COGNEX Inspection Camera 22-26V-DC Photoelectric Sensor (821-0020-1R)
- Telemecanique Sensors Sensors