Telemecanique Sensors

Photoelectric Sensor 18Mm Pnp Xub


product price: $67.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material metal
  • Electrical Connection cable
  • Current Consumption 35 mA no-load
  • Length 46 mm
  • Cable Length 2 m
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 46 mm
Cable Length 2 m
Diameter 18 mm

Description

Photoelectric Sensor 18Mm Pnp Xub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.