Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor 18Mm Npn Xub
Mfr # XUB9BNBNM12
Zoro # G1965229
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Electrical Connection 1 male connector M12, 4 pins
- Length 62 mm
- Diameter 18 mm
- Current Consumption 35 mA no-load
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUB9BNBNM12
- Zoro # G1965229
- UPC # 785901466222
- Country of Origin Multiple
- Category Photoelectric Sensors
Dimensions
Length | 62 mm |
Diameter | 18 mm |
Description
Photoelectric Sensor 18Mm Npn Xub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER CONTROLS CO ABB Illuminated Mushroom Head Button, 22mm, Red (P9M-ET4RL1)
- SIMPSON STRONG-TIE APVA 2 in. W X 1.5 in. L Steel Angle (APVA21)
- KILLARK Conduit Body Gasket, 2 in. (GASK576)
- HUBBELL WIRING DEVICE-KELLEMS Pin And Sleeve Device Locking Ring (LR60)
- TELEMECANIQUE SENSORS Photoelec Sensor 240V 200Ma (XU5M18MA230)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Pnp Xux (XUX5APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Ac/Dc Xuk (XUK5ARCNL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APANM12R)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUX-BGS-Sn 2 (XUX8ARCTT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSWM12T)
- IFM Photoelectric Sensor, Cylindrical, Diffuse (OG0035)
- Telemecanique Sensors Sensors