Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor 18Mm Npn Xub
Mfr # XUB4BNBNL2
Zoro # G1965140
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Electrical Connection cable
- Current Consumption 35 mA no-load
- Cable Length 2 m
- Length 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUB4BNBNL2
- Zoro # G1965140
- Country of Origin France
- Category Photoelectric Sensors
Dimensions
Cable Length | 2 m |
Length | 60 mm |
Diameter | 18 mm |
Description
Photoelectric Sensor 18Mm Npn Xub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 50Amp 125/250V Shore Power Cable - 50' - Yellow (6152SPP)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LV)
- WOODHEAD WATERTITE 20A 125V CONNECTOR (27W47)
- HUBBELL Locking Plug, 30 A, 250V AC, 3 Poles, L15-30P, 16 AWG to 8 AWG, Screw Terminals, Black/White (HBL2721)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANL2)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUA-thru beam (XUAH0214)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APANL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APBNM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSWM12T)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100RQD03)
- Telemecanique Sensors Photoelectric Sensors