Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor 18Mm Npn Xub
Mfr # XUB2ANBNL2R
Zoro # G0839128
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material plastic
- Electrical Connection cable
- Length 46 mm
- Diameter 18 mm
- Current Consumption 35 mA no-load
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUB2ANBNL2R
- Zoro # G0839128
- UPC # 785901128434
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Length | 46 mm |
Diameter | 18 mm |
Cable Length | 2 m |
Description
Photoelectric Sensor 18Mm Npn Xub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Wing Connection, 8-Hole, 2-Way (FS-5519 E/G)
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PDC12)
- ECLIPSE TOOLS Wire Ferrule Black, 1 AWG, PK100 (701-100-100)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0ARCTT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB4APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSNM12T)
- TELEMECANIQUE SENSORS Photoelectric Sensor +Options (XUK8AKSNM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUX0ARCTT16T)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB1APANL2)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104R6517)
- Telemecanique Sensors Photoelectric Sensors