Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor 18Mm Npn Xub
Mfr # XUB1ANBNL2
Zoro # G0128315
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material plastic
- Electrical Connection cable
- Length 46 mm
- Current Consumption 35 mA no-load
- Cable Length 2 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUB1ANBNL2
- Zoro # G0128315
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Length | 46 mm |
Cable Length | 2 m |
Diameter | 18 mm |
Description
Photoelectric Sensor 18Mm Npn Xub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Powerblock Gfci 12/3 2' (2816)
- TECHFLEX Braided Sleeving, 0.380 In., 100 ft., Black (HWN0.38BK100)
- L.H. DOTTIE L.H. Dottie 1'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL100)
- RITTAL 316L Stainless Steel Sloped Enclosure, 14 in H, 9 in W, 6 in D, NEAM 4X, Hinged (1302600)
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Dc Emitter (XUK2AKSNM12T)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APANM12R)
- TELEMECANIQUE SENSORS Photoelectric Fork Sensor (XUYFNEP60005)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUX-BGS-Sn 2 (XUX8ARCTT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB1ANANL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAM12)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6513)
- Telemecanique Sensors Sensors