Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor 18Mm Emitter Xub
Mfr # XUB2BKSNL2T
Zoro # G3124810
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Electrical Connection cable
- Current Consumption 35 mA no-load
- Length 46 mm
- Diameter 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUB2BKSNL2T
- Zoro # G3124810
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Length | 46 mm |
Diameter | 18 mm |
Cable Length | 2 m |
Description
Photoelectric Sensor 18Mm Emitter Xub
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, ATQ Series, Time Delay, 6A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ6)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5025)
- SIGMA ELECTRIC 1/2"" 1HOLE EMT STRP100PK (1901)
- HELI-TUBE 5/8 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 5/8 UR-100)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangl, Reflective (XUK9ARCNL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XU9M18MB230)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APBWM12R)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSWM12T)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUX-BGS-Sn 2 (XUX8ARCTT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Ac/Dc Xuk (XUK5ARCNL2)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6513)
- Telemecanique Sensors Sensors