Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Fork Sensor
Mfr # XUYFNEP60005
Zoro # G0654075
original price:
$196.25
17% off
new price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal/plastic
- Electrical Connection 1 male connector M8, 4 pins
- Current Consumption 40 mA no-load
- Series Name Application
- Product Certifications CE || cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUYFNEP60005
- Zoro # G0654075
- UPC # 785901071396
- Country of Origin France
- Category Photoelectric Sensors
Dimensions
Passage Width | 5 mm |
Minimum Object Diameter For Detection | 0.2 mm |
Passage Depth | 59 mm |
Description
Photoelectric Fork Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 2A, 1 Pole, 240/415V AC, C Curve (M9F42102)
- LEVITON Receptacle, 50 A Amps, 125/250VAC, Flush Mount, Single Outlet, 14-50R, Black (279-S00)
- MERSEN Power Distribution Block, Adder Poles, 65 to 85A Amp Range, 1000V AC/DC Volt Rating (MPDB63160)
- INTERMATIC Defrost Timer, 120/240V, 40A, 1 NO, 1 NC (DTAV40M)
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Dc Emitter (XUK2AKSNM12T)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0ARCTT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APBNM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangular, Diffuse (XUDA1PSML2)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB4APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Pnp Xuk (XUK1APANL2)
- ALLEN BRADLEY Hall Effect Current 1000A 600V-Ac Other Sensor (ES1000-9918 80026-387-01-R)
- Telemecanique Sensors Photoelectric Sensors