Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Fork Sensor
Mfr # XUVR1212PANM8
Zoro # G3125361
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal/plastic
- Electrical Connection 1 male connector M8, 3 pins
- Current Consumption < 20 mA no-load
- Discrete Output Function 1 NO
- Product Certifications CE || UL || CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUVR1212PANM8
- Zoro # G3125361
- UPC # 785901943334
- Country of Origin France
- Category Photoelectric Sensors
Dimensions
Passage Width | 120 mm |
Passage Depth | 120 mm |
Spot Diameter | 0.03 in (0.8 mm) |
Description
Photoelectric Fork Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Watertight Straight Blade Connector, 6-20R, 20A, 250VAC, Yellow (HBL15W48)
- PANDUIT StrongHold Cable Tie, 14.49L (368mm), .3 (S14-120-TL0)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 5.60A, 600V AC, Non-Indicating (FRS-R-5-6/10)
- EATON Side Aux Seq B, 1NO/1NC, For XT Frame L-N (XTCEXSBN11)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangl, Reflective (XUK1ARCNL2)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUA-thru beam (XUAH0214)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XU9M18MB230)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUK2ARCNL2R)
- TELEMECANIQUE SENSORS Photoelectric Fork Sensor (XUYFNEP60005)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAM12)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104RQD07)
- Telemecanique Sensors Photoelectric Sensors