Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Fork Sensor
Mfr # XUVR0605PANM8
Zoro # G1966163
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal/plastic
- Electrical Connection 1 male connector M8, 3 pins
- Current Consumption < 20 mA no-load
- Switching Capacity In Ma 100 mA overload and short-circuit protection)
- Sensor Name XUVR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUVR0605PANM8
- Zoro # G1966163
- UPC # 785901943310
- Country of Origin France
- Category Photoelectric Sensors
Dimensions
Passage Depth | 60 mm |
Passage Width | 50 mm |
Spot Diameter | 0.03 in (0.8 mm) |
Description
Photoelectric Fork Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lug Kit, 400A, 240V AC (NQALV4)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 45A (SSR245DIN-DC45)
- TECHFLEX SleevIng, 1.750 In., 25 ft. L, Silver (TTN1.75SV25)
- LITHONIA LIGHTING Wall Switch Sensor, Occupancy Ctrl, White (NWSX PDT LV DX WH)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APANL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAT16)
- TELEMECANIQUE SENSORS Photoelec Sensor 240V 200Ma (XU5M18MA230)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB1APANL2)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUA-emitter- (XUAH0203)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APBNM12)
- NEXTGEN 59409 Outdoor Wall Plate Eye Control With Photocell (NE564761)
- Telemecanique Sensors Sensors