Shop All Photoelectric Sensors
Telemecanique Sensors
Photocell Sensor Transp Pnp Nonc Remote
Mfr # XUMTAPCNL03M12
Zoro # G0130390
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 33 mm
- Width 11 mm
- Depth 20 mm
- Material plastic
- Electrical Connection remote male connector M12, 4 pins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUMTAPCNL03M12
- Zoro # G0130390
- Country of Origin China
- Category Photoelectric Sensors
Dimensions
Height | 33 mm |
Width | 11 mm |
Depth | 20 mm |
Cable Length | 0.3 m |
Length | 11 mm |
Description
Photocell Sensor Transp Pnp Nonc Remote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Input/Output Module, 2 Inputs (6ED10551MA000BA2)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 4X (PR4X205EB)
- IGUS Mounting Brkt, Mini, Open, OW1.42In / 36mm (1025-12PZ)
- CHECKERS Cable Protector, 2 Channels, Black, 5 ft. L (RFD6-5)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0ARCTT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XU9M18MB230)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APANL2)
- TELEMECANIQUE SENSORS Photoelectric Fork Sensor (XUYFNEP60005)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMPP050-HL)
- Telemecanique Sensors Photoelectric Sensors