Telemecanique Sensors

Photocell Sensor Transp Npn Nonc M8 Conn


product price: $150.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 33 mm
  • Width 11 mm
  • Depth 20 mm
  • Material plastic
  • Electrical Connection 1 male connector M8, 4 pins
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 33 mm
Width 11 mm
Depth 20 mm
Length 11 mm

Description

Photocell Sensor Transp Npn Nonc M8 Conn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.