Shop All Photoelectric Sensors
Telemecanique Sensors
Photocell Sensor Transp Npn Nonc 2M Cabl
Mfr # XUMTANCNL2
Zoro # G0130144
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 33 mm
- Width 11 mm
- Material plastic
- Depth 20 mm
- Electrical Connection cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XUMTANCNL2
- Zoro # G0130144
- Country of Origin China
- Category Photoelectric Sensors
Dimensions
Height | 33 mm |
Width | 11 mm |
Depth | 20 mm |
Length | 11 mm |
Cable Length | 2 m |
Description
Photocell Sensor Transp Npn Nonc 2M Cabl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2E1A)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK63)
- IFM Light Curtain, 19.7 ft., 11.0"H, 12 Beams (OY001S)
- FLUKE NETWORKS Test Set, TS19 w/ ABN (19800009)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XU9M18MB230)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5ANANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9ANANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUX0ARCTT16T)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANL2)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX673R)
- Telemecanique Sensors Sensors