Shop All Photoelectric Sensors
Telemecanique Sensors
Photocell Sensor Bgs Pnp Nonc 2M Cable
Mfr # XUM8APCNL2
Zoro # G3125048
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 38 mm
- Width 12 mm
- Material plastic
- Depth 27 mm
- Electrical Connection cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUM8APCNL2
- Zoro # G3125048
- UPC # 785901127208
- Country of Origin China
- Category Photoelectric Sensors
Dimensions
Height | 38 mm |
Width | 12 mm |
Depth | 27 mm |
Cable Length | 2 m |
Length | 11 mm |
Description
Photocell Sensor Bgs Pnp Nonc 2M Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, White, 4.25 W x 3 D (F4X3WH6)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS664)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB4BT842)
- POWER FIRST 100 ft. 12/3 Lighted Extension Cord SJTOW (4GAC2)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUX-BGS-Sn 2 (XUX8ARCTT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUX0ARCTT16T)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APBNM12)
- TELEMECANIQUE SENSORS Fiber Optic Cabl, Diffuse, 6-9/16 ft., 70mm (XUFN05321)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100A6513)
- Telemecanique Sensors Photoelectric Sensors