Shop All Photoelectric Sensors
Telemecanique Sensors
Photocell Label Sensor Pnp Npn M8 4P
Mfr # XUVE04M3KSNM8
Zoro # G0859559
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25 mm
- Width 10 mm
- Material PA (polyamide) 12
- Depth 64 mm
- Electrical Connection 1 male connector M8, 4 pins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUVE04M3KSNM8
- Zoro # G0859559
- UPC # 785901103387
- Country of Origin France
- Category Photoelectric Sensors
Dimensions
Height | 25 mm |
Width | 10 mm |
Depth | 64 mm |
Passage Width | 3 mm |
Minimum Label Length | 2 mm |
Passage Depth | 40 mm |
Description
Photocell Label Sensor Pnp Npn M8 4P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Round, 6209, Flush Cover (6209)
- PANDUIT 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (PV18-8LF-CY)
- GARDNER BENDER 12" L Beadle Wrap Black PK 15 (45-12BEADBK)
- EATON 1NC/1NO Limit Switch Receptacle (E50RB34)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangl, Reflective (XUK1ARCNL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB4APANM12)
- TELEMECANIQUE SENSORS Photoelec Sensor 240V 200Ma (XU5M18MA230)
- TELEMECANIQUE SENSORS Diffuse Tublar Photo Sensor (XUB4APANL2)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUK-reflex-S (XUK1APBNM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUX0ARCTT16T)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APBNM12)
- Telemecanique Sensors Photoelectric Sensors