Shop All Sensor Accessories
Telemecanique Sensors
Photo Reflector 50X50Mm Ecolab
Mfr # XUZC50CR
Zoro # G3219207
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 50 mm
- Length 50 mm
- Thickness 5 mm
- Accessory / Separate Part Destination standard reflex photo-electric sensor
- Accessory / Separate Part Type reflector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUZC50CR
- Zoro # G3219207
- UPC # 785901146018
- Country of Origin France
- Category Sensor Accessories
Dimensions
Width | 50 mm |
Length | 50 mm |
Accessory Dimension | 50 x 50 mm |
Details
Item | Photo Reflector 50X50Mm Ecolab |
Thickness | 5 mm |
Accessory / Separate Part Destination | standard reflex photo-electric sensor |
Accessory / Separate Part Type | reflector |
Shape Of Reflector | square |
Accessory / Separate Part Category | reflector for standard sensing distances |
Description
Photo Reflector 50X50Mm Ecolab
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, 20.00" L, 0.50" W, 24.00" H (HW-WM2420AWW)
- IFM Photoelectric Sensor, Rectangl, Thru-Beam (O5E500)
- INTERMATIC Timer, Spring Wound (FF12H)
- CALBRITE Hub, Threaded, 1-1/4in., 2-1/2in.L, 316 SS (S61200LT00)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08MA230K)
- TELEMECANIQUE SENSORS Mount, F/ 18mm Dia Sensor (XSZB118)
- TELEMECANIQUE SENSORS Accessory for sensor-reflector-0 21 (XUZC21)
- TELEMECANIQUE SENSORS Mount, F/ 8mm Dia Sensor (XSZB108)
- TELEMECANIQUE SENSORS Cable Straight With Female M12 Conn 10M (XZCP29P11L10)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9 W in. x 39 L in. (XUZB11)
- ROSEMOUNT Ph And Orp Sensor (3900-01-10-SQ)
- Telemecanique Sensors Sensor Accessories