Shop All Photoelectric Sensors
Telemecanique Sensors
Photo-electric sensor-XUV-fork-50X
Mfr # XUVR0605PBNM8
Zoro # G900899428
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal/plastic
- Electrical Connection 1 male connector M8, 3 pins
- Current Consumption < 20 mA no-load
- Series Name general purpose
- Type Of Output Signal discrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XUVR0605PBNM8
- Zoro # G900899428
- Country of Origin France
- Category Photoelectric Sensors
Dimensions
Passage Width | 50 mm |
Passage Depth | 60 mm |
Spot Diameter | 0.03 in (0.8 mm) |
Description
Photo-electric sensor - XUV - fork - 50X
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 250 ft. BK (E3609)
- SCHLAGE ELECTRONICS Push to Exit Button, Red, Steel (623RD EX)
- HP ENTERPRISE Hp 6 Foot, 10 Amp, Nema 5-15P To Iec320-C13 Us Power Cord (Plugs (AF556A)
- HUBBELL WIRING 1-Gang Duplex Wall Plate - White (P8W)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XU9M18MB230)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUK2ARCNL2T)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangular, Diffuse (XUDA1PSML2)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APBWM12R)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TP112M)
- Telemecanique Sensors Sensors