Shop All Photoelectric Sensors
Telemecanique Sensors
Photo-electric sensor-XUV-fork-180
Mfr # XUVR1218PBNM8
Zoro # G200899401
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal/plastic
- Electrical Connection 1 male connector M8, 3 pins
- Current Consumption < 20 mA no-load
- Product Certifications CE || UL || CSA
- Maximum Voltage Drop <1.5 V closed state)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUVR1218PBNM8
- Zoro # G200899401
- Country of Origin France
- Category Photoelectric Sensors
Dimensions
Passage Depth | 120 mm |
Spot Diameter | 0.04 in (1 mm) |
Passage Width | 180 mm |
Description
Photo-electric sensor - XUV - fork - 180
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Gutter Enclosure, 6 in H, 6 in D, NEMA 1; 3R, Screw On (RSCG0606120NK)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1041L5)
- LEVITON Locking Plug (2721-B)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDBLA25)
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Ac/Dc Xuk (XUK5ARCNL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APANM12R)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSWM12T)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX9ARCNT16)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUA-emitter- (XUAH0203)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANL2)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3Z-T61)
- Telemecanique Sensors Photoelectric Sensors