Shop All Photoelectric Sensors
Telemecanique Sensors
Photo-electric sensor-XUV-fork-150
Mfr # XUVA1515PANM8
Zoro # G600899421
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal/plastic
- Electrical Connection 1 male connector M8, 3 pins
- Current Consumption < 20 mA no-load
- Series Name general purpose
- Discrete Output Function 1 NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUVA1515PANM8
- Zoro # G600899421
- Country of Origin France
- Category Photoelectric Sensors
Dimensions
Passage Depth | 150 mm |
Passage Width | 150 mm |
Spot Diameter | 0.05 in (1.2 mm) |
Description
Photo-electric sensor - XUV - fork - 150
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pendant Pushbutton, 30mm, Momentary (9001SKRU2)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NC/1NO (ECN05A1EAA-R63/C)
- ROBERTSHAW Class 2 Transformer, 40 VA, NEMA 1, Not Rated, 24V AC, 208/240V AC (620-404)
- LEVITON Gfi Rcpt R&B Butn Wht15A (GFNT1-0RW)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APBWM12R)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUX0ARCTT16T)
- TELEMECANIQUE SENSORS Photoelec Sensor 240V 200Ma (XU5M18MA230)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APANM12R)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangl, Reflective (XUK1ARCNL2)
- KEYENCE PHOTOELECTRIC DIGITALSENSOR AMPLIFIER 12-24V-DC LASER SENSOR (LV-21AP)
- Telemecanique Sensors Photoelectric Sensors