Shop All Pressure Switches
Telemecanique Sensors
Photo-electric sensor-XUB-multi-Sn
Mfr # XUB0BPSNM12
Zoro # G3996051
product price: $117.74
/ea
Free Shipping & Returns
$117.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Electrical Contact Form 1 NO or 1 NC programmable
- Electrical Connection M12 Connector
- Output Solid state; PNP; Discrete
- Standards CSA; CE; UL
- Overall Length 78 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUB0BPSNM12
- Zoro # G3996051
- Country of Origin Indonesia
- Category Pressure Switches
Dimensions
Overall Length | 78 mm |
Details
Item | Photo-electric sensor - XUB - multi - Sn |
Pressure Switch Electrical Contact Form | 1 NO or 1 NC programmable |
Electrical Connection | M12 Connector |
Output | Solid state; PNP; Discrete |
Standards | CSA; CE; UL |
Material | Metal |
IP Rating | IP65 (Double Insulation IEC 60529); IP67 (Double Insulation IEC 60529); IP69K (Double Insulation DIN 40050) |
Special Features | Multimode Detection System; Mercury Free; Green Premium product |
Series | General Purpose Multimode |
Temp. Range | -25 to 55 °C |
Housing Material | Nickel Plated Brass |
Circuit Type | DC |
Voltage | 10-36V DC |
Description
Photo-electric sensor - XUB - multi - Sn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8.7" L Heavy Duty Cable Tie BK PK 50 (BT2LH-L0)
- HUBBELL WIRING DEVICE-KELLEMS Support Clip, Ivory, Steel, Clips (HBL5703IV)
- SIEMENS Hub Meter Skt Type Rx 2-1/2In (EC38600)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 30M (LCLCSD9Y-30M-AX)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG44J59M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAR5)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J21)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J62X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 90 to 2900 psi, Standard Action (9012GFW2)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG3J53X)
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.8to 4InWC (ADPS-05-2-N)
- Telemecanique Sensors Pressure Switches