Shop All Pressure Switches
Telemecanique Sensors
Photo-electric sensor-XUB-multi-Sn
Mfr # XUB0BPSNL2
Zoro # G3998133
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Electrical Contact Form 1 NO or 1 NC programmable
- Series General Purpose Multimode
- Circuit Type DC
- Output Solid state; PNP; Discrete
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUB0BPSNL2
- Zoro # G3998133
- Country of Origin Indonesia
- Category Pressure Switches
Dimensions
Overall Length | 64 mm |
Details
Item | Photo-electric sensor - XUB - multi - Sn |
Pressure Switch Electrical Contact Form | 1 NO or 1 NC programmable |
Series | General Purpose Multimode |
Circuit Type | DC |
Output | Solid state; PNP; Discrete |
Material | Metal |
Temp. Range | -25 to 55 °C |
Standards | CE; CSA; UL |
Voltage | 10-36V DC |
Housing Material | Nickel Plated Brass |
Special Features | Multimode Detection System; Mercury Free; Green Premium product |
IP Rating | IP65(Double insulation IEC 60529); IP67 (Double insulation IEC 60529) |
Electrical Connection | Cable |
Description
Photo-electric sensor - XUB - multi - Sn
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (11589984)
- PANDUIT 2-Port, Single Gang, Stainless Steel, (NKF2S)
- DAYTON IEC Magnetic Contactor, 4 Poles, 120 V AC, 12 A, Reversing: No (6EAY3)
- DWYER INSTRUMENTS Adj Air Flow Paddle Swtch (AAFS)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J24M4)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J21E)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG14J52M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J36P)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J24)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J30E)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T081)
- Telemecanique Sensors Switches