Shop All Pressure Switches
Telemecanique Sensors
Photo-electric sensor-XUB-multi-Sn
Mfr # XUB0APSNM12
Zoro # G3996508
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Electrical Contact Form 1 NO or 1 NC programmable
- Series General Purpose Multimode
- Circuit Type DC
- IP Rating IP65 (Double Insulation IEC 60529); IP67 (Double Insulation IEC 60529); IP69K (Double Insulation DIN 40050)
- Standards CSA; UL; CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUB0APSNM12
- Zoro # G3996508
- Country of Origin Indonesia
- Category Pressure Switches
Dimensions
Overall Length | 78 mm |
Details
Item | Photo-electric sensor - XUB - multi - Sn |
Pressure Switch Electrical Contact Form | 1 NO or 1 NC programmable |
Series | General Purpose Multimode |
Circuit Type | DC |
IP Rating | IP65 (Double Insulation IEC 60529); IP67 (Double Insulation IEC 60529); IP69K (Double Insulation DIN 40050) |
Standards | CSA; UL; CE |
Output | Solid state; PNP; Discrete |
Housing Material | PBT |
Special Features | Multimode Detection System; Mercury Free; Green Premium product |
Temp. Range | -25 to 55 °C |
Material | Plastic |
Voltage | 10-36V DC |
Electrical Connection | M12 Connector |
Description
Photo-electric sensor - XUB - multi - Sn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 1.44 to 2.02A (B2.40)
- SCHNEIDER ELECTRIC Legend Plate, Stop, White/Black and Red (ZBY2304)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 10ft-Black (WL-SW-025-10-BK)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 500 ft Length, Yellow, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDYEL500)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 70 to 150 psi, Standard Action (9013FHG19J52M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GDW4)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 60 to 200 psi, Standard Action (9013FHG49J59X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J30X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J53)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J53E)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 14 to 24 psi, Standard Action (76052-B00000150-01)
- Telemecanique Sensors Switches