Shop All Pressure Switches
Telemecanique Sensors
Photo-electric sensor-XUB-multi-Sn
Mfr # XUB0APSNL2
Zoro # G3997871
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Electrical Contact Form 1 NO or 1 NC programmable
- Overall Length 64 mm
- IP Rating IP65(Double insulation IEC 60529); IP67 (Double insulation IEC 60529)
- Electrical Connection Cable
- Standards UL; CE; CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUB0APSNL2
- Zoro # G3997871
- Country of Origin Indonesia
- Category Pressure Switches
Dimensions
Overall Length | 64 mm |
Details
Item | Photo-electric sensor - XUB - multi - Sn |
Pressure Switch Electrical Contact Form | 1 NO or 1 NC programmable |
IP Rating | IP65(Double insulation IEC 60529); IP67 (Double insulation IEC 60529) |
Electrical Connection | Cable |
Standards | UL; CE; CSA |
Special Features | Multimode Detection System; Mercury Free; Green Premium product |
Voltage | 10-36V DC |
Output | Solid state; PNP; Discrete |
Housing Material | PBT |
Series | General Purpose Multimode |
Material | Plastic |
Circuit Type | DC |
Temp. Range | -25 to 55 °C |
Description
Photo-electric sensor - XUB - multi - Sn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Brown (6674-P0B)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPDT-NO/NC, 51 to 90 psi, Standard Action (76074-B00000600-01)
- GLOBAL INDUSTRIAL 90° Gusseted Fitting, 7 Hole, Electro-Galvanized, 1-5/8 x 4 (713121)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AC3)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J27M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J20P)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J39M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action (9013FSG52J33)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1 to 40 psi, Standard Action (9012GAW2)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J27)
- BARKSDALE 0.03-3PSI 125/250/480V-AC PRESSURE SWITCH (D2T-A3SS)
- Telemecanique Sensors Pressure Switches