Shop All Pressure Switches
Telemecanique Sensors
Photo-electric sensor-XUB-multi-Sn
Mfr # XUB0ANSNL2
Zoro # G3997320
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Electrical Contact Form 1 NO or 1 NC programmable
- Housing Material PBT
- Voltage 10-36V DC
- IP Rating IP65(Double insulation IEC 60529); IP67 (Double insulation IEC 60529)
- Circuit Type DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUB0ANSNL2
- Zoro # G3997320
- Country of Origin Indonesia
- Category Pressure Switches
Dimensions
Overall Length | 64 mm |
Details
Item | Photo-electric sensor - XUB - multi - Sn |
Pressure Switch Electrical Contact Form | 1 NO or 1 NC programmable |
Housing Material | PBT |
Voltage | 10-36V DC |
IP Rating | IP65(Double insulation IEC 60529); IP67 (Double insulation IEC 60529) |
Circuit Type | DC |
Material | Plastic |
Series | General Purpose Multimode |
Temp. Range | -25 to 55 °C |
Special Features | Multimode Detection System; Mercury Free; Green Premium product |
Electrical Connection | Cable |
Output | Solid state; PNP; Discrete |
Standards | CSA; UL; CE |
Description
Photo-electric sensor - XUB - multi - Sn
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JASCO WHT Plug In PWR Switch (25511)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA12)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ3R 240V, 200A (MGF224NR)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 240VAC, 10A (CA2KN40U7)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5K1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J52M1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 20 to 100 psi, Standard Action (9013FHG29J27)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 5 to 250 psi, Standard Action (9012GNG6)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J25M1)
- SOR 45-550Psi Pressure Switch (5NN-K45-M5-F1A)
- Telemecanique Sensors Switches