Shop All Photoelectric Sensors
Telemecanique Sensors
Photo-electric sensor-XUB-emitter-
Mfr # XUB0AKSNL2T
Zoro # G3575342
product price: $55.25
/ea
$55.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic
- Electrical Connection cable
- Diameter 18 mm
- Cable Length 2 m
- Current Consumption 20 mA no-load
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUB0AKSNL2T
- Zoro # G3575342
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Diameter | 18 mm |
Cable Length | 2 m |
Length | 62 mm |
Description
Photo-electric sensor - XUB - emitter -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock® Grip Tight„¢ Circuit Breaker Lockout, Tall and Wide Toggles, 491B (491B)
- MARS AIR SYSTEMS Mars Floor Mounted Magnetic Reed Switch - 24V Requires Control Panel (99-124)
- EATON CUTLER-HAMMER Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP40L200)
- EATON WIRING DEVICES Cooper Wiring S42-SP Black Ground Angle 3 Wire Plug (6409478)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0ARCTT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Ac/Dc Xuk (XUK5ARCNL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Pnp Xux (XUX5APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB1ANANL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APANL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Pnp Xuk (XUK5APANM12)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-HL)
- Telemecanique Sensors Photoelectric Sensors