Shop All Photoelectric Sensors
Telemecanique Sensors
Photo-electric sensor-XUB-diffuse-
Mfr # XUB5BPBNL2
Zoro # G4058038
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Electrical Connection cable
- Length 76 mm
- Cable Length 2 m
- Current Consumption 35 mA no-load
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XUB5BPBNL2
- Zoro # G4058038
- Country of Origin France
- Category Photoelectric Sensors
Dimensions
Length | 76 mm |
Cable Length | 2 m |
Diameter | 18 mm |
Description
Photo-electric sensor - XUB - diffuse -
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND HOME SYSTEMS Legrand Three Pole AC Manual Controller, 30A, 600V, 3 Phase, Black (7803MD)
- BLUE SEA SYSTEMS Busbar, 200A, 48V DC (2019)
- ALLIED TUBE & CONDUIT Threaded Coupling, 1/2" Trade Size (732323)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 500 ft Length, Red, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDRED500)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUA-thru beam (XUAH0214)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5ANANM12)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUA-emitter- (XUAH0203)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APANM12R)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAM12)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TN21)
- Telemecanique Sensors Sensors