Shop All Photoelectric Sensors
Telemecanique Sensors
Photo-electric sensor-XUB-diffuse-
Mfr # XUB4BNANL2
Zoro # G200899272
product price: $71.65
/ea
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Electrical Connection cable
- Current Consumption 35 mA no-load
- Cable Length 2 m
- Length 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUB4BNANL2
- Zoro # G200899272
- Country of Origin France
- Category Photoelectric Sensors
Dimensions
Cable Length | 2 m |
Length | 60 mm |
Diameter | 18 mm |
Description
Photo-electric sensor - XUB - diffuse -
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Twist-Lock Plug 2P 3W 250VAC L6-30P BK/WT (HBL2621SW)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (LB27)
- ABB 1/2 in. T Conduit Body (57C)
- ECLIPSE Punchdown Tool, 4 Pair UTP, 110 Cable (700-029)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5ANANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUX0ARCTT16T)
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Ac/Dc Xuk (XUK5ARCNL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUK2ARCNL2R)
- EATON Non-Polarized Reflex 10-40V-Dc Photoelectric Sensor (1450E-6547)
- Telemecanique Sensors Photoelectric Sensors