Shop All Photoelectric Sensors
Telemecanique Sensors
Photo-electric sensor-XUA-thru beam
Mfr # XUAH0214
Zoro # G000899366
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Electrical Connection cable
- Diameter 8 mm
- Cable Length 2 m
- Length 47 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XUAH0214
- Zoro # G000899366
- Country of Origin France
- Category Photoelectric Sensors
Dimensions
Diameter | 8 mm |
Cable Length | 2 m |
Length | 47 mm |
Cable Outer Diameter | 3.5 mm |
Description
Photo-electric sensor - XUA - thru beam
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH221NRB)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (N1P0606)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4961NM)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 20 ft. (5009)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX9ARCNT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0ARCTT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APANM12R)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANM12)
- OMRON Switch 24-240V-Ac Photoelectric Sensor (E3JU-25M4T-3)
- Telemecanique Sensors Photoelectric Sensors