Telemecanique Sensors

Photo-electric sensor-XUA-diffuse-


product price: $159.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material metal
  • Electrical Connection 1 male connector M8, 3 pins
  • Diameter 8 mm
  • Length 48 mm
  • Current Consumption <= 25 mA no-load
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Diameter 8 mm
Length 48 mm
Cable Outer Diameter 3.5 mm

Description

Photo-electric sensor - XUA - diffuse -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.