Shop All Limit Switch Arms & Actuators
Telemecanique Sensors
Operating Lever Zcky16
Mfr # ZCKY16
Zoro # G0637388
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Associated Head ZCKD05
- Environmental Characteristic standard environment
- Movement Of Operating Head rotary
- Switch Actuation by 30° cam
- Product Compatibility XCKL || XCKM || XCKS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKY16
- Zoro # G0637388
- UPC # 785901490814
- Country of Origin France
- Category Limit Switch Arms & Actuators
Details
Item | Limit Switch Lever Arm |
Associated Head | ZCKD05 |
Environmental Characteristic | standard environment |
Movement Of Operating Head | rotary |
Switch Actuation | by 30° cam |
Product Compatibility | XCKL || XCKM || XCKS |
Ambient Air Temperature For Operation | -25-70°C standard environment |
Device Short Name | ZCKY |
Positive Opening | with |
Type Of Approach | lateral approach |
Product Or Component Type | limit switch lever |
Ambient Air Temperature For Storage | -40-70°C standard environment |
Type Of Operator | roller lever spring return metal ball bearing mounted) |
Series Name | standard format |
Actuator Style | Rotary Lever Roller |
Description
Limit Switch Lever Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Telemecanique/Schneider LC1D Control Coil - Replaces LX1D2U6, Size LC1D09, 12, 18 (TE01240)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 5A, 1 Pole, 240V AC (7425)
- HUBBELL 15A Duplex DIN Rail Receptacle 125VAC 5-15R GY (DRUB15)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (29YK89)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 1.38 to 3.38 In (7D)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007LA4)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 In. Arm L (9007AA1)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA23)
- TELEMECANIQUE SENSORS Roller Lever, 1.35 In. Arm L (ZCY16)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 4 In. Arm L (ZCKY81)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51B)
- Telemecanique Sensors Limit Switches & Accessories