Shop All Sensor Accessories
Telemecanique Sensors
Mounting Base For M12 Rod
Mfr # XUZ2003
Zoro # G3508368
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory / Separate Part Designation support for M12 rod
- Product Compatibility XU cylindrical M18 || XU cylindrical M12 || XU cylindrical M30
- Accessory / Separate Part Type mounting support
- Accessory / Separate Part Category mounting and fixing accessories
- Iso Thread M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUZ2003
- Zoro # G3508368
- UPC # 785901582311
- Country of Origin Indonesia
- Category Sensor Accessories
Details
Item | Mounting Base For M12 Rod |
Accessory / Separate Part Designation | support for M12 rod |
Product Compatibility | XU cylindrical M18 || XU cylindrical M12 || XU cylindrical M30 |
Accessory / Separate Part Type | mounting support |
Accessory / Separate Part Category | mounting and fixing accessories |
Iso Thread | M12 |
Accessory / Separate Part Destination | cylindrical M18 sensor || cylindrical M12 sensor || cylindrical M30 sensor |
Description
Mounting Base For M12 Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS10)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Right Angle 1/4 in Quick Connect (GPM-S90)
- TRIPP LITE Smart UPS, 1kVA, 6 Outlets, Rack, Out: 110/115/120V , In:120V AC (SMART1000RM1U)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK1000 (MU18-6FB/SK)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 1.1 x 1.3 In (XUZC24)
- TELEMECANIQUE SENSORS Flat Reflector, Round, Polarized Retroreflective Photoelectric Sensors, Silver (RF30)
- TELEMECANIQUE SENSORS Pre-wired connectors XZ-elbowed female (XZCPV1241L10)
- TELEMECANIQUE SENSORS Photoelectric Sensor 2M +Options Black C (XZCP1241L10)
- TELEMECANIQUE SENSORS Mount, F/ 12mm Dia Sensor (XSZB112)
- TELEMECANIQUE SENSORS Mounting Bracket, For XUK Series Sensors (XUZASK003)
- KEYENCE DIGITAL 12-24V-DC PRESSURE SENSOR (AP-31KP)
- Telemecanique Sensors Sensor Accessories