Shop All Sensor Accessories
Telemecanique Sensors
Mount, F/ 30mm Dia Sensor
Mfr # XSZB130
Zoro # G2568754
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With 30mm dia Proximity Sensor
- Includes Mounting Bracket
- Accessory / Separate Part Type fixing clamp
- Accessory / Separate Part Category mounting and fixing accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XSZB130
- Zoro # G2568754
- UPC # 785901822295
- Country of Origin France
- Category Sensor Accessories
Details
Item | Proximity Sensor Mount |
Material | Plastic |
For Use With | 30mm dia Proximity Sensor |
Includes | Mounting Bracket |
Accessory / Separate Part Type | fixing clamp |
Accessory / Separate Part Category | mounting and fixing accessories |
Accessory / Separate Part Designation | fixing clamp |
Product Compatibility | XS cylindrical M30 || XT cylindrical M30 |
Accessory / Separate Part Destination | cylindrical M30 sensor |
Description
Proximity Sensor Mount, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 5Channel Cable Protector (PCBLCO109)
- PANDUIT Cable Tie, 4"L, Nylon, Blue/White, PK50 (PLT1M-L6-10)
- CALBOND Shallow Channel, 1-5/8 x 7/8 in., Slot (PV0000B52SH)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 15A, 2 Pole, 120/240V AC (UBITBA215)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9 W in. x 39 L in. (XUZB11)
- TELEMECANIQUE SENSORS Connector Cable 300V 5M Straight 3 Pin F (XZCP1865L5)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9W in. x 196L in. (XUZB15)
- TELEMECANIQUE SENSORS Xuk Mounting Bracket (XUZA51)
- TELEMECANIQUE SENSORS Self Teach Button, F/ Ultrasonic Sensor (XXZPB100)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 3-1/4 Inx1-1/2 In (RF13)
- EATON Bracket, Ball Swivel, Plastic, 18mm (E58KAM18B)
- Telemecanique Sensors Sensor Accessories