Shop All Programmable Logic Controllers
Telemecanique Sensors
Modem communication interface, Zelio Logic, for smart relay
Mfr # SR2COM01
Zoro # G600422476
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC 61000-4-11, IEC 61000-4-3, IEC 60068-2-27 Ea, IEC 61000-4-4 level 3, IEC 61000-4-12, IEC 61000-4-5, IEC 61000-4-2 level 3, IEC 61000-4-6 level 3, IEC 60068-2-6 Fc
- [Us] Rated Supply Voltage 12...24 V DC
- Disturbance Radiated/Conducted class B IEC 55022-11 Group 1
- Range of Product Zelio Logic
- Ip Degree of Protection IP20 IEC 60529 terminal block), IP40 IEC 60529 front panel)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # SR2COM01
- Zoro # G600422476
- Country of Origin France
- Category Programmable Logic Controllers
Description
This SR2 communication interface has a coil control voltage of 12V-24V DC. It can transfer program, send alarm to e-mail,and send alarm/receive instruction. It monitors or remotes control of machine or installation that operate without personnel. Communication interface allows messages, telephone numbers, and calling. It has flexibility design for space-saving with retractable mounting lug, spring for clip-on.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Beige (WL903-10-BEIGE)
- NVENT CADDY Conduit Clip, Spring Steel (32M24)
- ABB Bullet Connector, 1-1/2 In., Thermoplastic (LT4150P)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 250mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-250-R)
- TELEMECANIQUE SENSORS Compact smart relay, Zelio Logic SR2 SR3, 10 IO, 24V DC, no clock, display (SR2A101BD)
- ALLEN BRADLEY Module (1492-IFM40F)
- OMRON Plc Expansion Module NXPF0730 (NX-PF0730)
- OMRON Programmable Relay, 100-240VAC (ZEN-10C3AR-A-V2)
- SIEMENS Module (6ES7155-6AU00-0BN0)
- DIVERSIFIED Alternating Controllers (ARM-2003)
- MOXA Remote Ethernet I/O, 16Do, 2Port Switch (ioLogik E1211)
- Telemecanique Sensors Programmable Logic Controllers