Shop All Photoelectric Sensors
Telemecanique Sensors
Miniature Rectangular Xum Transmitter 2M
Mfr # XUM0AKSAL2T
Zoro # G3125011
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 34 mm
- Width 12 mm
- Depth 20 mm
- Material plastic
- Electrical Connection cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUM0AKSAL2T
- Zoro # G3125011
- UPC # 785901424666
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Height | 34 mm |
Width | 12 mm |
Depth | 20 mm |
Cable Length | 2 m |
Description
Miniature Rectangular Xum Transmitter 2M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28A1)
- WIEGMANN Hole Seal, 0.87 In Hole dia., SS (WAS050SS)
- ZORO SELECT Strut Channel, Solid, Aluminum, 12 Gauge (FS-200 AL 12.00)
- MARINCO 205C Marinco 20A 125V Conn, Locking (205C)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APANM12R)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX9ARCNT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSNM12T)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUK2ARCNL2R)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Pnp Xux (XUX5APANM12)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUA-thru beam (XUAH0214)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101A6513)
- Telemecanique Sensors Sensors