Shop All Photoelectric Sensors
Telemecanique Sensors
Miniature Rectangular Xum Pnp Dc M8 Conn
Mfr # XUM0APSAM8
Zoro # G0653899
Free Shipping & Returns
$98.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 45 mm
- Width 12 mm
- Depth 20 mm
- Material plastic
- Electrical Connection 1 male connector M8, 4 pins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XUM0APSAM8
- Zoro # G0653899
- UPC # 785901822332
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Height | 45 mm |
Width | 12 mm |
Depth | 20 mm |
Description
Miniature Rectangular Xum Pnp Dc M8 Conn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS SS DISCONNECT, 30A, 4X REP COVER (HBLDS3SSRC)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray (6207-24-00)
- 3M Shrink Tubing, 1.5in ID, Black, 12in, PK50 (ITCSN-1500-12-Bulk)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal 1/4" Stud PK25 (MH14-14FLX)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUA-emitter- (XUAH0203)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUK2ARCNL2T)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangular, Diffuse (XUDA1PSML2)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XU9M18MB230)
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Dc Emitter (XUK2AKSNM12T)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAT16)
- AUTOMATION DIRECT 10-30V-DC PHOTOELECTRIC SENSOR (SSE-00-4E)
- Telemecanique Sensors Sensors