Shop All Photoelectric Sensors
Telemecanique Sensors
Miniature Rectangular Xum Npn Dc M8 Conn
Mfr # XUM0ANSAM8
Zoro # G0130223
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 45 mm
- Width 12 mm
- Depth 20 mm
- Material plastic
- Electrical Connection 1 male connector M8, 4 pins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUM0ANSAM8
- Zoro # G0130223
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Height | 45 mm |
Width | 12 mm |
Depth | 20 mm |
Description
Miniature Rectangular Xum Npn Dc M8 Conn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 55/64" Insulated Spade Terminals 15PK (69984)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC (HBLDS3VFD)
- ANDERSON POWER PRODUCTS Contact, 3/0 ga., 350A, PK10 (123109-010)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Fluorescent Orange, 1000/Case (CT422H)
- TELEMECANIQUE SENSORS Photoelectric Sensor +Options (XUK8AKSNM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APBWM12R)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APANL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUX0ARCTT16T)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB1ANANL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUK2ARCNL2R)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101A6517)
- Telemecanique Sensors Photoelectric Sensors