Shop All Photoelectric Sensors
Telemecanique Sensors
Mini Rectanglur Xum Transmitter M8 Conne
Mfr # XUM0AKSAM8T
Zoro # G0858938
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 45 mm
- Width 12 mm
- Depth 20 mm
- Material plastic
- Electrical Connection 1 male connector M8, 4 pins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUM0AKSAM8T
- Zoro # G0858938
- UPC # 785901233381
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Height | 45 mm |
Width | 12 mm |
Depth | 20 mm |
Description
Mini Rectanglur Xum Transmitter M8 Conne
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Drop Ceiling/Entrance End, Off White (DCEFXIW-X)
- KILLARK Conduit Body Cover, 1/2 in. (170)
- SIEMENS Digital monitoring relay Current monitor (3UG4622-1AW30)
- DWYER INSTRUMENTS Digital Temperature Controller, 47.75mm L (16L2030)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX9ARCNT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangular, Diffuse (XUDA1PSML2)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0ARCTT16)
- TELEMECANIQUE SENSORS Photoelec Sensor 240V 200Ma (XU5M18MA230)
- TELEMECANIQUE SENSORS Photoelectric Fork Sensor (XUYFNEP60005)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangl, Reflective (XUK1ARCNL2)
- IFM Photoelectric Sensor, Cylinder, Thru-Beam (OGS500)
- Telemecanique Sensors Photoelectric Sensors