Shop All Limit Switch Accessories
Telemecanique Sensors
Metal Cable Entry, 1/2" NPT
Mfr # ZCDEN12
Zoro # G2027602
original price:
$24.08
22% off
new price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With XCKD Series Limit Switches
- Features 1/2 in NPT
- Material Metal
- Device Presentation basic element
- Product Or Component Type cable gland
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCDEN12
- Zoro # G2027602
- UPC # 785901290476
- Country of Origin Multiple
- Category Limit Switch Accessories
Details
Item | Cable Gland Entry |
For Use With | XCKD Series Limit Switches |
Features | 1/2 in NPT |
Material | Metal |
Device Presentation | basic element |
Product Or Component Type | cable gland |
Cable Entry | 1 entry tapped for 1/2" NPT cable gland |
Accessory / Separate Part Category | connection accessories |
Associated Body | ZCD21 || ZCD25 || ZCD26 || ZCD27 || ZCD28 || ZCD29 || ZCD31 || ZCD35 || ZCD37 || ZCD39 |
Product Compatibility | XCKD |
Compatible with Series | XCKD |
Compatible with Manufacturer Model Number | ZCD21, ZCD25, ZCD26, ZCD27, ZCD28, ZCD29, ZCD31, ZCD35, ZCD37, ZCD39 |
Compatible Product Type | Limit Switch |
Product Type | Metal Cable Gland Entry |
Description
Cable Gland Entry, Material Metal, For Use With XCKD Series Limit Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Outside Corner, Ld10, Lowv, Wh, PK10 (OCF10WH-X)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 25A (C25BNB225A)
- TYCO SCHRACK 24V-AC PLUG-IN RELAY, 10PK (PT 570 524)
- ANSELL Ansell TNT Blue Powder-Free Nitrile Gloves, L (92-675-L)
- TELEMECANIQUE SENSORS Limit Switch Lever Zcky15 (ZCKY15)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 65, 66, 67 (9007CO52)
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.19 in (ZCE06)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA12)
- TELEMECANIQUE SENSORS Right Angle Actuating Key (ZCKY09)
- TELEMECANIQUE SENSORS Pivoting Actuating Key, Left Hand Door (XCSZ85)
- TELEMECANIQUE SENSORS Right Angle Actuating Key (XCSZ14)
- Telemecanique Sensors Limit Switch Accessories