Shop All Sensor Accessories
Telemecanique Sensors
Metal Bracket For Xuml
Mfr # XUZA50
Zoro # G3508270
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Accessory / Separate Part Category mounting and fixing accessory
- Product Compatibility XUML || XUM
- Accessory / Separate Part Type fixing bracket
- Product Or Component Type fixing bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUZA50
- Zoro # G3508270
- UPC # 785901427773
- Country of Origin Indonesia
- Category Sensor Accessories
Details
Item | Metal Bracket For Xuml |
Material | metal |
Accessory / Separate Part Category | mounting and fixing accessory |
Product Compatibility | XUML || XUM |
Accessory / Separate Part Type | fixing bracket |
Product Or Component Type | fixing bracket |
Accessory / Separate Part Destination | miniature sensor |
Description
Metal Bracket For Xuml
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 2-20R, Black (HBL5552B)
- SQUARE D Thermal Unit, 70.9 to 98.1A (CC143.0)
- ZORO SELECT Channel Connecting Plate, Gold (V344Y)
- AMERELLE Imperial Bead Brushed Nickel Gray 1 gang Metal Duplex Outlet Wall Plate (74DBN)
- TELEMECANIQUE SENSORS Mount, F/ 12mm Dia Sensor (XSZB112)
- TELEMECANIQUE SENSORS Accessory for XX5-90 fixing bracket- (XXZ12)
- TELEMECANIQUE SENSORS 3D Protective Bracket For Xux (XUZX2004)
- TELEMECANIQUE SENSORS Pre-wired connectors XZ-elbowed female (XZCPV1241L10)
- TELEMECANIQUE SENSORS Xux 90 Degree Mounting Bracket (XUZX2000)
- TELEMECANIQUE SENSORS Connector Cable 300V 5M Straight 3 Pin F (XZCP1865L5)
- SCHMERSAL Safety Latching Magnetic Actuator Other Sensor (101213821 RST 36-1-R)
- Telemecanique Sensors Sensors