Shop All Proximity Sensors
Telemecanique Sensors
Magnet Switch
Mfr # SGA8179
Zoro # G0563790
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Power Requirement 480V DC
- Output Mode 1 NO
- Proximity Sensor Electrical Connection Pre-Cabled
- Operating Temp. Range -25 to 70 Degrees C
- Description/Special Features Overload And Short-Circuit Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # SGA8179
- Zoro # G0563790
- UPC # 785901173359
- Country of Origin United States
- Category Proximity Sensors
Details
Item | Magnet Switch |
Proximity Sensor Power Requirement | 480V DC |
Output Mode | 1 NO |
Proximity Sensor Electrical Connection | Pre-Cabled |
Operating Temp. Range | -25 to 70 Degrees C |
Description/Special Features | Overload And Short-Circuit Protection |
Storage Temp. Range | -40-85 °C |
Description
Magnet Switch
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 1 In, 3/4 In W, Steel, Vinyl, PK25 (COV1713Z1)
- ABB One Hole Lug Compression Connector, 6 AWG (60107)
- TRIPP LITE Protect It Surge Protector, 8 Outlets, 8 ft. Cord, 1440 Joules, Gray (TLP808)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Lever Actuated, Switched Twist-Lock Enclosure With pre-wired HBL2720 Receptacle, 30A Twist-Lock®, 3 Phase 240 V AC, NEMA L15-30R. (SE2720A)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS618B1NAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS630B1MAU20)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS112BLPAM12)
- TELEMECANIQUE SENSORS Inductive Sensor 48V 14Ma Xs +Options (XS4P18AB110)
- TELEMECANIQUE SENSORS Inductive Sensor 264Vac 200Ma Xs (XS4P12MA230)
- TELEMECANIQUE SENSORS Sensor Inductive Proximity (XS618B1PAL2TF)
- SHIMPO Magnetic Sensor, 10 ft. Cable (MP-10)
- Telemecanique Sensors Proximity Sensors