Shop All Sensor Accessories
Telemecanique Sensors
M12 Rod
Mfr # XUZ2001
Zoro # G3508386
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Compatibility XU cylindrical M12 || XU cylindrical M30 || XU cylindrical M18
- Accessory / Separate Part Type M12 rod
- Accessory / Separate Part Category mounting and fixing accessories
- Accessory / Separate Part Destination cylindrical M12 sensor || cylindrical M18 sensor || cylindrical M30 sensor
- Accessory / Separate Part Designation M12 rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUZ2001
- Zoro # G3508386
- UPC # 785901582496
- Country of Origin Indonesia
- Category Sensor Accessories
Details
Item | M12 Rod |
Product Compatibility | XU cylindrical M12 || XU cylindrical M30 || XU cylindrical M18 |
Accessory / Separate Part Type | M12 rod |
Accessory / Separate Part Category | mounting and fixing accessories |
Accessory / Separate Part Destination | cylindrical M12 sensor || cylindrical M18 sensor || cylindrical M30 sensor |
Accessory / Separate Part Designation | M12 rod |
Enclosure Material | metal |
Description
M12 Rod
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 3.08 to 3.36A (FH27)
- LITTELFUSE Open Fuse Block, T UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (LFT600603C)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LND1)
- EATON Input/Output Module, Inputs8, Relay Outpt8 (EASY-E4-AC-16RE1)
- TELEMECANIQUE SENSORS Xuk Mounting Bracket (XUZA51)
- TELEMECANIQUE SENSORS Mounting Bracket, For XUK Series Sensors (XUZASK003)
- TELEMECANIQUE SENSORS Flat Reflector, Round, Polarized Retroreflective Photoelectric Sensors, Silver (RF30)
- TELEMECANIQUE SENSORS Reflector 100X100 (XUZC100)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9 W in. x 39 L in. (XUZB11)
- TELEMECANIQUE SENSORS Self Teach Button, F/ Ultrasonic Sensor (XXZPB100)
- LUTRON Smart Bridge, Plug-In, White (L-BDG2-WH)
- Telemecanique Sensors Sensor Accessories