Shop All Level Sensors
Telemecanique Sensors
Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, SS
Mfr # 9037HW33
Zoro # G6172503
original price:
$620.12
18% off
new price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Close On Rise
- Mounting Side
- Float Travel 3 in
- NEMA Rating 4
- Tank Connection Size 2-1/2 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9037HW33
- Zoro # G6172503
- UPC # 785901075431
- Country of Origin Mexico
- Category Level Sensors
Dimensions
Tank Connection Size | 2-1/2 in MNPT |
Overall Length | 15.09 in |
Width | 3.86 in |
Float Length | 7.13 in |
Height | 4.44 in |
Float Dia. | 2.58 in |
Conduit Size | 2 3/4 in |
Stem Length | 3.89 in |
Overall Height | 4.78 in |
Stem Thread Size | 2 1/2 in MNPT |
Overall Width | 2.56 in |
Manufacturer Warranty Length | 18 mo |
Float Diameter | 2.58 in |
Description
Liquid Level Switch, Switch Function Close On Rise, Side Mounting, Float Travel 3 in, NEMA Rating 4, Tank Connection Size 2-1/2 in MNPT, Max. Pressure 50 psi, Operating Temp. Range -22 Degrees to 220 Degrees F, Overall Length 15.09 in, Float Material Stainless Steel, Float Length 7.13 in, Float Dia. 2.58 in, Stem Material Stainless Steel, Stem Length 3.89 in, Height 4.44 in, Width 3.86 in, Contact Form DPST-2NC, Max. Voltage 475 V, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN20)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 60A, Main Circuit Breaker, 1 Phase (QOE260GFINM)
- HELI-TUBE 1 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1 C-50)
- POWER FIRST 9.8" L Intermediate Cable Tie NAT PK 100 (36J141)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, Close On Rise, 250F (9037HG33F3Z20)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, SS (9037HG32L)
- TELEMECANIQUE SENSORS Rod, Aluminum, 33-3/4 In. (9049A61)
- TELEMECANIQUE SENSORS Virtu Sensor Ultrasonic Proximity (VM1PNCQ)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, -22 to 220F, ClsOnRse, SS (9038CG36LZ20)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, 250F (9037HG32Z20)
- FLOWLINE Cable Guided Wave Radar, 18 ft. Range (LG11-2003-01)
- Telemecanique Sensors Level Sensors