Shop All Level Sensors
Telemecanique Sensors
Lqd 2-Lvl Swch, Hrzntl, 2-1/2" MNPT, SS
Mfr # 9038CG36N4
Zoro # G3112277
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Close On Rise
- Mounting Side
- Float Travel 6 1/2 in
- NEMA Rating 1
- Tank Connection Size 2-1/2 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9038CG36N4
- Zoro # G3112277
- UPC # 785901711933
- Country of Origin Mexico
- Category Level Sensors
Dimensions
Tank Connection Size | 2-1/2 in MNPT |
Overall Length | 17.81 in |
Stem Length | 4 in |
Width | 6.84 in |
Float Length | 7 in |
Conduit Size | 8 1/2 in, 8 3/4 in |
Float Dia. | 2.5 in |
Height | 5.94 in |
Stem Thread Size | 2 1/2 in MNPT |
Manufacturer Warranty Length | 18 mo |
Overall Height | 5.94 in |
Overall Width | 6.84 in |
Float Diameter | 2.5 in |
Description
Alternator Closed Liquid Level Switch, Switch Function Close On Rise, Side Mounting, Float Travel 6 1/2 in, NEMA Rating 1, Tank Connection Size 2-1/2 in MNPT, Max. Pressure 50 psi, Operating Temp. Range -22 Degrees to 220 Degrees F, Overall Length 17.81 in, Float Material Stainless Steel, Float Length 7 in, Float Dia. 2.5 in, Stem Material Stainless Steel, Stem Length 4 in, Height 5.94 in, Width 6.84 in, Contact Form DPST-4NC, Max. Voltage 475 V, HP @ 1 Phase - 120V 2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 12A, 600V AC, Non-Indicating (KLDR012)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LP1K0901BD3)
- HUBBELL Snapconnect receptacle (SNAP8200UACBK)
- EATON Miniature LED Bulb, 120 Volts, Red (E22LED120RN)
- TELEMECANIQUE SENSORS Float Rod, 30 In, SS (9049T1S)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, -22 to 220F, ClsOnRse, SS (9038CG36LZ20)
- TELEMECANIQUE SENSORS Float Rod, 30 In, Brass (9049T1)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, Close On Rise, 250F (9037HG33F3Z20)
- TELEMECANIQUE SENSORS Center Hole Float, Oblong, Plastic, (9049A60)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, 2-1/2" MNPT (9038CW32)
- IFM Level Sensor, G3/4 NPT, 2x NO/NC (LR7000)
- Telemecanique Sensors Sensors