Shop All Limit Switch Heads
Telemecanique Sensors
Lmt Swtch Hd, Rllr Lvr Plngr, Tp, 1.37 In, H
Mfr # ZCE24
Zoro # G6468165
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. XCKD, XCKP, XCKT, XCMD
- Arm Length 1.37 in
- Actuator Type Roller Lever Plunger
- Standards EU RoHS, REACH
- Operating Force 0.60 in.-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCE24
- Zoro # G6468165
- UPC # 785901577737
- Country of Origin Indonesia
- Category Limit Switch Heads
Dimensions
Arm Length | 1.37 in |
Actuator Length | 1.77 in |
Arm Length - Maximum | 1.37 in |
Manufacturer Warranty Length | 18 mo |
Description
Limit Switch Head, Actuator Style Roller Lever Plunger, Actuator Location Top, Actuator Length 1.77 in, Contact Form Not Applicable, Amps Not Applicable, Voltage Rating Not Applicable, Travel 1.18 in, Movement Horizontal, Operating Force 0.60 in.-lb, Operating Temp. -25 Degrees to 70 Degrees F, NEMA Rating Not Rated, IP Rating Not Rated, Standards EU RoHS, REACH, For Use With Mfr. No. XCKD, XCKP, XCKT, XCMD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS Battery, Mfr. No. SMX750, SMX1000, 48V DC, Detachable Cable (APCRBC116)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 30A, DPST-N/C (RIBMN24ZL-NC)
- DAYTON Photo Control Receptacle with Housing (26WA99)
- RITTAL 304 Stainless Steel Enclosure, 8 in H, 8 in W, 5 in D, NEAM 4X, Screw On (1672600)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 3.95 In (9007K)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, Maintained (9007C)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.94 In (ZCEF0)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.42 in (ZCEF2)
- TELEMECANIQUE SENSORS Limit Switch (ZCKE62)
- TELEMECANIQUE SENSORS Limit Switch Head (ZC2JE01)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .69 In (9007G)
- Telemecanique Sensors Limit Switch Heads