Shop All Limit Switch Heads
Telemecanique Sensors
Lmt Swtch Hd, Rllr Lvr Plngr, Top, 1.37 In
Mfr # ZCKD21
Zoro # G2658713
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Roller Lever Plunger
- Actuator Location Top
- Actuator Length 1.37 in
- For Use With Mfr. No. XCKL, XCKM
- NEMA Rating 1, 12, 2, 3, 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKD21
- Zoro # G2658713
- UPC # 785901646723
- Country of Origin Multiple
- Category Limit Switch Heads
Dimensions
Actuator Length | 1.37 in |
Arm Length - Maximum | 1.37 in |
Manufacturer Warranty Length | 18 mo |
Description
Limit Switch Head, Actuator Style Roller Lever Plunger, Actuator Location Top, Actuator Length 1.37 in, Contact Form Not Applicable, Amps 3A/0.27A, Voltage Rating Not Applicable, Travel 0.47 in, Movement CW and CCW, Operating Force 1.8 in-lb, Operating Temp. -25 Degrees to 70 Degrees F, NEMA Rating 1, 12, 2, 3, 4, IP Rating Not Rated, Standards EU RoHS, REACH, For Use With Mfr. No. XCKL, XCKM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 30A, 600VAC (HBL430PS1W)
- ABB Blackburn 4/0 Str. to 2 Sol. Silicon Bronze Alloy High-Strength Split Bolt Connector (30H)
- PANNET Spool, Fiber Management Slack, 1RU, PK2 (FMS1)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (1NT1-7)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.42 in (ZCEF2)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Side, .88 In (ZCKE64)
- TELEMECANIQUE SENSORS Lmt Switch Head, Palm Operated Plngr, Top (9007R)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.43 In (ZCKE61)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.69 In (ZCKD02)
- TELEMECANIQUE SENSORS Limit Switch (ZCKE65)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, Maintained (9007C)
- Telemecanique Sensors Limit Switch Heads